Beli motor starter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric AC Control Enclosed Motor Starteratribut:
- Main Circuit Voltage: AC 380V
- Auxiliary Contact: 1NO
- ABB Manual Motor Starter Magnetic OnlyDeskripsi:The MO132-0.16 manual motor starter magnetic only is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off loads/motors and to protect them reliably and without the need for a fuse from short-circuits. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 V AC. A combination together with overload relays or motor controllers allows the protection of motors. Further features are the built-in disconnect function, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter magnetic only is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.atribut:
- Rated Frequency (Hz): Main Circuit 50; Main Circuit 60
- Number of Poles: 3
- Actuator Type: Rotary Handle
- Mounting Position: 1 to 6
- Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
- Pollution Degree: 3
- GE NEMA Motor StarterDeskripsi:These non-reversing NEMA motor starters with thermal overload relays connect and disconnect power to motors and other high-current equipment and machinery in a single direction. Thermal overloads, also known as heaters, prompt motor starters to break electrical connections with downstream equipment once a set temperature is reached to protect connected loads from overheating and causing damage. They contain either bimetallic strips or melting alloy solder materials. When the current exceeds a predetermined threshold and temperatures rise, the material bends or liquefies, causing the thermal unit to break the circuit and cause the motor starter to break its power contacts. As the materials cool down, they will return to their normally closed position and the circuit can be reset automatically or manually.atribut:
- UNSPSC: 39121521
- Frequency (Hz): 50/60
- Maximum Operating Temperature (°F): 158
- Minimum Operating Temperature (°F): -4
- Mounting Style: DIN Rail
- Number of Poles: 3
- Phase: Three
- Resistance Properties: Weld Resistant
- Reversing Capability: Non-Reversing
- Starter Style: NEMA
- Fort Box Motor Starter 3 Fasa untuk DOL dengan Tombol TekanDeskripsi:For MSN 10PM / MS-N11
- POWERTEC Wire Rope Clip (Klem Seling)Deskripsi:Penggunaan wire rope semakin banyak di beragam industri. Dengan banyaknya pengunaan, diperlukan alat untuk membantu keamanan penggunaan wire rope.Penggunaan wire rope sendiri beragam, ada yang digunakan sebagai penarik 1 lapis ada juga yang digunakan untuk penarik 2 lapis tali. Penggunaan 2 lapis tali sebagai penarik tentu saja lebih memberikan keamanan yang lebih tinggi dibanding hanya menggunakan 1 lapis tali saja.Dalam membentuk eye menggunakan wire rope, dibutuhkan alat bantu seperti wire rope clip atau klem sling. Klem sling merupakan penjepit yang kuat dan dapat menahan tarikan salah satu lapisan wire rope.Klem sling terdiri dari komponen U bolt, saddle dan baut. U bolt berfungsi untuk menjepit wire rope yang sudah digabung. Saddle berfungsi sebagai penahan jepitan. Sedangkan baut berfungsi sebagai pengunci agar jepitan tetap kuat meski wire rope ditarik.Klem seling Powertec tersedia dengan beragam ukuran. Pengguna dapat memilih ukuran mulai dari 6 mm hingga 50 mm. Ukuran tersebut dapat disesuaikan dengan ukuran wire rope yang ingin dijepit.Klem sling biasa disebut sebagai klem seling baja, karena banyak dibuat dari bahan baja, termasuk oleh Powertec. Powertec membekali produk klem seling baja dengan material baja galvanis. Dengan memiliki material baja, klem seling baja akan mampu menjepit wire rope bahkan di luar ruangan untuk waktu yang lama.
- monotaro.id Dynabolt SS 304 (Baut Angkur)atribut:
- Material: SS 304
- Migishita Seiki Mfg. General pressure gauge Φ75Deskripsi:It is a pressure gauge designed and manufactured based on JIS B 7505-1 Bourdon pipe pressure gauge standard. It is a type-approved product and can be certified. Since the casing is electrodeposited, it has excellent durability.atribut:
- Measurable Fluid: Gas, liquid
- Schneider Electric Circuit Breaker Compact NSX400N (Pemutus Sirkuit)atribut:
- Range: ComPacT
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Short Name: NSX400N
- Network Frequency (Hz): 50/60
- Network Type: Air Conditioning
- Performance Level: N 50 kA 415 V AC
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Technology: Electronic
- Utilization Category: Category A
- GE NEMA Manual Motor StarterDeskripsi:These non-reversing NEMA manual motor starters with thermal overloads have enclosures that protect their internal components from impacts, debris, and dust. Non-reversing motor starters connect and disconnect power to motors and other high-current equipment and machinery in a single direction. Thermal overload relays, also known as heaters, prompt motor starters to break electrical connections with downstream equipment once a set temperature is reached. They are made of either bimetallic strips or solder-type materials and change shape as electrical current increases and temperatures rise. As the material changes shape, it opens and closes contacts that signal motor starters to disconnect power and prevent connected loads from overheating and causing damage.atribut:
- UNSPSC: 39121521
- Includes Pilot Light: No
- Max Current (AC) (A): 25
- Max. Voltage Rating (V): 600 (AC)
- NEMA Enclosure Rating: 1
- NEMA Size: M-0
- Number of Poles: 3
- Operator: Push Button
- Overall Depth (inch): 3.63
- Overall Height (inch): 10
- Overall Width (inch): 6
- Overload Protection Type: Thermal
- Phase: Three
- Reversing Capability: Non-Reversing
- Series: CR106
- Standards: CSA; UL Listed
- Starter Style: NEMA
- Thermal Units Required: 3 (Not Included)
- Trip Class: Based on Thermal Unit Selected
- ABB Auxiliary Contact for Manual Motor Starter (Kontak Bantu)Deskripsi:HKF1-20 Auxiliary ContactHKF1-20 Aux.-contact 2 NO, front mountingatribut:
- Accessory Group: Electrical
- Accessory Type: Auxiliary Contact
- Degree of Protection: IP20
- LS Electric Manual Motor Starter 32AF Standard TypeDeskripsi:- Tipe Standar - Manual Motor Starter sudah dilengkapi dengan fungsi proteksi relay thermal beban lebih kelas 10 yang dapat disetting - Dapat melindungi motor dari beban lebih, arus pendek listrik & kegagalan phasa - Setting Arus mulai dari 0.1 s/d 100A - Kapasitas pemutusan (Icu) 15kA s/d 100kA pada tegangan 400/415 VAC - Standar IEC 60947-2atribut:
- Type: MMS
- Ampere Frame (A): 0.1 - 40
- MMS Type: Standard
- Chint Manual Motor Starteratribut:
- Motor Starter: NS2
- Frame: 25
- Rated Operational Voltage: 230/240, 400/415, 440, 500, 690
- Certifications: CCC, CE, KEMA, SEMKO, EAC, RCC, UL
- Compliant standard: IEC60947-2;IEC60947-4-1
- Number of Poles: 3P
Daftar Harga motor starter Terbaru October 2026
| Himel Motor Starter 3Phase | Rp779.900 |
| Fuji Electric AC Control Enclosed Motor Starter | Rp739.900 |
| EWIG Magnetic Starter | Rp309.900 |
| Fort Box Metal Motor Starter 3 Fasa | Rp339.900 |
| ABB Manual Motor Starter Magnetic Only | Rp679.900 |
| EWIG Electromagnetic Contactor Coil for SN 10-18 (Koil Kontaktor) | Rp41.900 |
| ICA UPS Stream Line Type On Line Sinewave SE Series | Rp6.099.900 |
| GE NEMA Motor Starter | Rp8.199.900 |
| Fort Box Motor Starter 3 Fasa untuk DOL dengan Tombol Tekan | Rp119.900 |
| POWERTEC Wire Rope Clip (Klem Seling) | Rp1.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)
























































































































































/kbP106936731-1.jpg)
/ICA%20UPS%20Stream%20Line%20Type%20On%20Line%20Sinewave%20SE%20Series/abP105210371-1.jpg)


/j5P108183689-1.jpg)

/8bP105855299-3.jpg)


/h3P102072615-9.jpg)

/8bP106982299-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)